Motion
100-A-PM
Cam & Groove Coupler - 1 in Male Adapter x 1 in Female NPT, Straight
MI ITEM #00342714
MFR #100-A-PM
Your Price$24.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1 in Male Adapter x 1 in Female NPT, Straight
MI ITEM #00342714
MFR #100-A-PM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.84/each(List $34.27)

Overview

Mfr description
100-A-PM PLATED MALLEABLE IRON CPLG

Specifications

  • Body Material
    Plated Iron
  • Coupling Connection Type
    Adapter x Female Thread NPT
  • Fitting Shape
    Straight
  • Coupling Gender
    Male
  • Coupling Size
    1 in
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • End 1 Type
    Male Adapter
  • Hex Size
    1-1/2 in
  • End 1 Size
    1 in
  • End 2 Type
    Female NPT
  • End 2 Size
    1 in
  • Weight
    0.38 lbs
  • Seal Material
    No Seal
  • Overall Length
    2 in
  • Overall Diameter
    1-7/16 in
  • Fitting Connection Family
    Groove to NPT
  • Fitting Connection Type
    (1" Female NPT, 1" - 11-1/2)
  • Maximum Operating Pressure
    250 psi
  • Coupler Type
    Type A Male Adapter x Female Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text