Motion
BR-B075
BR-B075 3/4 in. Size Brass Part B Female Coupler x Male NPT
MI ITEM #00342784
MFR #BR-B075
Price$33.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-B075 3/4 in. Size Brass Part B Female Coupler x Male NPT
MI ITEM #00342784
MFR #BR-B075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.05/each

Specifications

Dimensions

  • Size
    3/4

Details

  • Manufacturer Upc Number
    822353034323
  • Material
    Brass
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Brass Part B Female Coupler x Male NPT
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353034323
  • Working Pressure
    250 psi

Overview

Mfr description
BR-B075 BRZ CAMLOCK HOSE FTG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text