Motion
BR-B100
Elbow & Straight Adapters - 1 in Coupling Size, Brass Body, Part B, Coupler x Male Thread NPT
Mi Item #00342794
MFR #BR-B100
Price$40.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1 in Coupling Size, Brass Body, Part B, Coupler x Male Thread NPT
Mi Item #00342794
MFR #BR-B100

Mfr description
BR-B100 BRZ CAMLOCK HOSE FTG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.00/each

Specifications

Dimensions

  • Coupling Size
    1 in
  • Size
    1

Details

  • Body Material
    Brass
  • Coupling Connection Type
    Coupler x Male Thread NPT
  • Manufacturer Upc Number
    822353034330
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Brass
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part B
  • Product Types
    Brass Part B Female Coupler x Male NPT
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353034330
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)