Motion
BR-B125
BR-B125 1 1/4 in. Size Brass Part B Female Coupler x Male NPT
MI ITEM #00342803
MFR #BR-B125
Price$69.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-B125 1 1/4 in. Size Brass Part B Female Coupler x Male NPT
MI ITEM #00342803
MFR #BR-B125

Mfr description
BR-B125 BRZ CAMLOCK HOSE FTG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.09/each

Specifications

Dimensions

  • Size
    1 1/4

Details

  • Manufacturer Upc Number
    822353034347
  • Material
    Brass
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Brass Part B Female Coupler x Male NPT
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353034347
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)