Motion
BR-B150
BR-B150 1 1/2 in. Size Brass Part B Female Coupler x Male NPT
MI ITEM #00342813
MFR #BR-B150
Your Price$59.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-B150 1 1/2 in. Size Brass Part B Female Coupler x Male NPT
MI ITEM #00342813
MFR #BR-B150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.03/each(List $67.89)

Overview

Mfr description
BR-B150 BRZ CAMLOCK HOSE FTG

Specifications

  • Manufacturer Upc Number
    822353034354
  • Product Types
    Brass Part B Female Coupler x Male NPT
  • Size
    1 1/2
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353034354
  • Working Pressure
    250 psi
  • Material
    Brass
  • Maximum Operating Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text