Motion
BR-B300
Elbow & Straight Adapters - 3 in Coupling Size, Brass Body, Part B, Coupler x Male Thread NPT
MI ITEM #00342841
MFR #BR-B300
Price$161.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3 in Coupling Size, Brass Body, Part B, Coupler x Male Thread NPT
MI ITEM #00342841
MFR #BR-B300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$161.20/each

Specifications

Dimensions

  • Coupling Size
    3 in
  • Size
    3

Details

  • Body Material
    Brass
  • Coupling Connection Type
    Coupler x Male Thread NPT
  • Manufacturer Upc Number
    822353034385
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Brass
  • Maximum Operating Pressure
    150 psi
  • Part Type
    Part B
  • Product Types
    Brass Part B Female Coupler x Male NPT
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353034385
  • Working Pressure
    150 psi

Overview

Mfr description
BR-B300 BRZ CAMLOCK HOSE FTG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text