Motion
BR-B400
BR-B400 4 in. Size Brass Part B Female Coupler x Male NPT
MI ITEM #00342852
MFR #BR-B400
List Price$248.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-B400 4 in. Size Brass Part B Female Coupler x Male NPT
MI ITEM #00342852
MFR #BR-B400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$248.04/each for your price

Overview

Mfr description
BR-B400 BRZ CAMLOCK HOSE FTG

Specifications

  • Manufacturer Upc Number
    822353034392
  • Product Types
    Brass Part B Female Coupler x Male NPT
  • Size
    4
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353034392
  • Working Pressure
    150 psi
  • Material
    Brass
  • Maximum Operating Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text