Motion
AL-B075
AL-B075 3/4 in. Size Aluminum Part B Female Coupler x Male NPT
MI ITEM #00343002
MFR #AL-B075
Price$19.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-B075 3/4 in. Size Aluminum Part B Female Coupler x Male NPT
MI ITEM #00343002
MFR #AL-B075

Mfr description
AL-B075 ALUM. CAMLOCK HOSE FTG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.62/each

Specifications

Dimensions

  • Size
    3/4

Details

  • Manufacturer Upc Number
    822353032787
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Aluminum Part B Female Coupler x Male NPT
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353032787
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)