Motion
AL-B150
Elbow & Straight Adapters - 1-1/2 in Coupling Size, Aluminum Body, Part B, Coupler x Male Thread NPT
MI ITEM #00343032
MFR #AL-B150
List Price$29.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1-1/2 in Coupling Size, Aluminum Body, Part B, Coupler x Male Thread NPT
MI ITEM #00343032
MFR #AL-B150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.48/each for your price

Overview

Mfr description
AL-B150 ALUM. CAMLOCK HOSE FTG

Specifications

  • Body Material
    Aluminum
  • Coupling Connection Type
    Coupler x Male Thread NPT
  • Coupling Size
    1-1/2 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353032817
  • Product Types
    Aluminum Part B Female Coupler x Male NPT
  • Size
    1 1/2
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353032817
  • Working Pressure
    250 psi
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text