Motion
AL-B200
Elbow & Straight Adapters - 2 in Coupling Size, Aluminum Body, Part B, Coupler x Male Thread NPT
MI ITEM #00343044
MFR #AL-B200
Your Price$33.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 2 in Coupling Size, Aluminum Body, Part B, Coupler x Male Thread NPT
MI ITEM #00343044
MFR #AL-B200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.22/each(List $38.20)

Overview

Mfr description
AL-B200 ALUM. CAMLOCK HOSE FTG

Specifications

  • Body Material
    Aluminum
  • Coupling Connection Type
    Coupler x Male Thread NPT
  • Coupling Size
    2 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353032824
  • Product Types
    Aluminum Part B Female Coupler x Male NPT
  • Size
    2
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353032824
  • Working Pressure
    250 psi
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text