Motion
AL-B250
AL-B250 2 1/2 in. Size Aluminum Part B Female Coupler x Male NPT
MI ITEM #00343054
MFR #AL-B250
List Price$54.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-B250 2 1/2 in. Size Aluminum Part B Female Coupler x Male NPT
MI ITEM #00343054
MFR #AL-B250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.31/each for your price

Overview

Mfr description
AL-B250 ALUM.CAMLOCK HOSE FTG

Specifications

  • Manufacturer Upc Number
    822353032831
  • Product Types
    Aluminum Part B Female Coupler x Male NPT
  • Size
    2 1/2
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353032831
  • Working Pressure
    150 psi
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text