Motion
AL-B400
Elbow & Straight Adapters - 4 in Coupling Size, Aluminum Body, Part B, Coupler x Male Thread NPT
MI ITEM #00343076
MFR #AL-B400
Price$67.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 4 in Coupling Size, Aluminum Body, Part B, Coupler x Male Thread NPT
MI ITEM #00343076
MFR #AL-B400

Mfr description
AL-B400 ALUM. CAMLOCK HOSE FTG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.34/each

Specifications

Dimensions

  • Coupling Size
    4 in
  • Size
    4

Details

  • Body Material
    Aluminum
  • Coupling Connection Type
    Coupler x Male Thread NPT
  • Manufacturer Upc Number
    822353032855
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Part Type
    Part B
  • Product Types
    Aluminum Part B Female Coupler x Male NPT
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353032855
  • Working Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)