Motion
AB600
Cam & Groove Coupler - 6 in Boss-Lock Female Coupler x 6 in Male NPT, Straight
MI ITEM #00343090
MFR #AB600
Your Price$358.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 6 in Boss-Lock Female Coupler x 6 in Male NPT, Straight
MI ITEM #00343090
MFR #AB600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$358.66/each(List $494.95)

Overview

Mfr description
AB600 6 PART B ALUMNM CPLG

Specifications

  • Body Material
    Aluminum
  • Coupling Connection Type
    Coupler x Male Thread NPT
  • Fitting Shape
    Straight
  • Coupling Gender
    Female
  • Coupling Size
    6 in
  • End 1 Type
    Boss-Lock Female Coupler
  • End 1 Size
    6 in
  • End 2 Type
    Male NPT
  • End 2 Size
    6 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type B Female Coupler x Male Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text