Motion
BR-C075
Elbow & Straight Adapters - 3/4 in Coupling Size, Brass Body, Part C, Coupler x Hose Shank
Mi Item #00343204
MFR #BR-C075
Price$26.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3/4 in Coupling Size, Brass Body, Part C, Coupler x Hose Shank
Mi Item #00343204
MFR #BR-C075

Mfr description
BR-C075 BRZ CAMLOCK HOSE FTG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.75/each

Specifications

Dimensions

  • Coupling Size
    3/4 in
  • Size
    3/4

Details

  • Body Material
    Brass
  • Coupling Connection Type
    Coupler x Hose Shank
  • Manufacturer Upc Number
    822353034415
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Brass
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part C
  • Product Types
    Brass Part C Female Coupler x Hose Shank
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353034415
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)