Motion
BR-C125
Elbow & Straight Adapters - 1-1/4 in Coupling Size, Brass Body, Part C, Coupler x Hose Shank
MI ITEM #00343223
MFR #BR-C125
Your Price$59.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1-1/4 in Coupling Size, Brass Body, Part C, Coupler x Hose Shank
MI ITEM #00343223
MFR #BR-C125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.75/each(List $68.71)

Overview

Mfr description
BR-C125 BRZ CAMLOCK HOSE FTG

Specifications

  • Body Material
    Brass
  • Coupling Connection Type
    Coupler x Hose Shank
  • Coupling Size
    1-1/4 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353034439
  • Product Types
    Brass Part C Female Coupler x Hose Shank
  • Size
    1 1/4
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353034439
  • Working Pressure
    250 psi
  • Material
    Brass
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text