Motion
BC400
Cam & Groove Coupler - 4 in Boss-Lock Female Coupler x 4 in Hose Shank, Straight
MI ITEM #00343268
MFR #BC400
Your Price$343.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 4 in Boss-Lock Female Coupler x 4 in Hose Shank, Straight
MI ITEM #00343268
MFR #BC400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$343.33/each(List $473.80)

Overview

Mfr description
BC400 4 PART C BRASS CPLG

Specifications

  • Body Material
    Brass
  • Fitting Shape
    Straight
  • Coupling Gender
    Female Coupler with Hose Shank
  • Coupling Size
    4 in
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • End 1 Type
    Boss-Lock Female Coupler
  • End 1 Size
    4 in
  • End 2 Type
    Hose Shank
  • End 2 Size
    4 in
  • Weight
    8.31 lbs
  • Seal Material
    Nitrile Rubber
  • Fitting Connection Family
    Barbed to CamLock
  • Maximum Operating Pressure
    100 psi
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text