Motion
BR-C400
BR-C400 4 in. Size Brass Part C Female Coupler x Hose Shank
MI ITEM #00343271
MFR #BR-C400
List Price$290.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-C400 4 in. Size Brass Part C Female Coupler x Hose Shank
MI ITEM #00343271
MFR #BR-C400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$290.39/each for your price

Overview

Mfr description
BR-C400 BRZ CAMLOCK HOSE FTG

Specifications

  • Manufacturer Upc Number
    822353034484
  • Product Types
    Brass Part C Female Coupler x Hose Shank
  • Size
    4
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353034484
  • Working Pressure
    150 psi
  • Material
    Brass
  • Maximum Operating Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text