Motion
BC600
Cam & Groove Fitting - 6 in, Boss-Lock Female Coupler, x 6 in, Hose Shank, Straight
Mi Item #00343284
MFR #BC600
Price$1,220.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 6 in, Boss-Lock Female Coupler, x 6 in, Hose Shank, Straight
Mi Item #00343284
MFR #BC600

Mfr description
BC600 6 PART C BRASS CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,220.79/each

Specifications

Dimensions

  • Coupling Size
    6.0000 in
  • End 1 Size
    6 in
  • End 2 Size
    6 in
  • Inside Diameter
    6.0000 in
  • Weight
    22.06 lbs

Details

  • Application
    Liquids
  • Body Material
    Brass
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End 1 Type
    Boss-Lock Female Coupler
  • End 2 Type
    Hose Shank
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Hose Shank
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    Nitrile Rubber
  • Maximum Operating Pressure
    75 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Standards Met
    A-A-59326D
  • Style
    Coupler
  • Type
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)