Motion
1-1/4X100 WATER 150SD AR

GATES RUBBER CO
1-1/4X100 WATER 150SD AR

Water Master™ (100-150) SD AR Industrial Hose - 1-1/4 in Inner Diameter, 10.3 Working Pressure, Water Hose Type, EPDM - Type P Tube Material, SBR - Type D Cover Material, 100 ft Length
MI ITEM #00343293
MFR #1-1/4X100 WATER 150SD AR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/4X100 WATER 150SD AR

Water Master™ (100-150) SD AR Industrial Hose - 1-1/4 in Inner Diameter, 10.3 Working Pressure, Water Hose Type, EPDM - Type P Tube Material, SBR - Type D Cover Material, 100 ft Length
MI ITEM #00343293
MFR #1-1/4X100 WATER 150SD AR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    0.67 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    6.0 in
  • Nominal Hose Inner Diameter  
    1-1/4 in
  • Nominal Hose Outer Diameter  
    1.71 in
  • Weight
    0.67 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Suction hose used to convey water, detergents, phosphate ester hydraulic fluids and dilute solutions of acids, alkalies and glycols.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    Synthetic Fiber Textile Cord with Steel Spiral Wire
  • Hose Type
    Water Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 180 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Suction
    30 inHg
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053652093
  • Working Pressure
    10.3

Overview

Mfr description
1 1/4 WATER MASTER 150SD AR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought