Motion
C-SS-200
Cam & Groove Fitting - 2 in Coupling Size, Stainless Steel Body, Part C
Mi Item #00343373
MFR #C-SS-200
Price$113.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 2 in Coupling Size, Stainless Steel Body, Part C
Mi Item #00343373
MFR #C-SS-200

Mfr description
C-SS-200 CAM & GROOVE-S.S.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.50/each

Specifications

Dimensions

  • Coupling Size
    2 in

Details

  • Body Material
    Stainless Steel
  • ManufacturerName (description attribute)
    Campbell Fitting
  • Part Type
    Part C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)