Motion
AL-C075
AL-C075 3/4 in. Size Aluminum Part C Female Coupler x Hose Shank
MI ITEM #00343425
MFR #AL-C075
List Price$16.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-C075 3/4 in. Size Aluminum Part C Female Coupler x Hose Shank
MI ITEM #00343425
MFR #AL-C075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.48/each for your price

Overview

Mfr description
AL-C075 ALUMINUM CAMLOCK HOSE FTG

Specifications

  • Manufacturer Upc Number
    822353032886
  • Product Types
    Aluminum Part C Female Coupler x Hose Shank
  • Size
    3/4
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353032886
  • Working Pressure
    250 psi
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text