Motion
AL-C100
Elbow & Straight Adapters - 1 in Coupling Size, Aluminum Body, Part C, Coupler x Hose Shank
MI ITEM #00343435
MFR #AL-C100
Price$17.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1 in Coupling Size, Aluminum Body, Part C, Coupler x Hose Shank
MI ITEM #00343435
MFR #AL-C100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.73/each

Specifications

Dimensions

  • Coupling Size
    1 in
  • Size
    1

Details

  • Body Material
    Aluminum
  • Coupling Connection Type
    Coupler x Hose Shank
  • Manufacturer Upc Number
    822353032893
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part C
  • Product Types
    Aluminum Part C Female Coupler x Hose Shank
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353032893
  • Working Pressure
    250 psi

Overview

Mfr description
AL-C100 ALUMINUM CAMLOCK HOSE FTG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text