Motion
AL-C125
AL-C125 1 1/4 in. Size Aluminum Part C Female Coupler x Hose Shank
Mi Item #00343445
MFR #AL-C125
Price$32.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-C125 1 1/4 in. Size Aluminum Part C Female Coupler x Hose Shank
Mi Item #00343445
MFR #AL-C125

Mfr description
AL-C125 ALUM. CAMLOCK HOSE FTG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.90/each

Specifications

Dimensions

  • Size
    1 1/4

Details

  • Manufacturer Upc Number
    822353032909
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Aluminum Part C Female Coupler x Hose Shank
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353032909
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)