Motion
AL-C150
AL-C150 1 1/2 in. Size Aluminum Part C Female Coupler x Hose Shank
MI ITEM #00343457
MFR #AL-C150
List Price$29.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-C150 1 1/2 in. Size Aluminum Part C Female Coupler x Hose Shank
MI ITEM #00343457
MFR #AL-C150

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.35/each for your price

Overview

Mfr description
AL-C150 ALUMINUM CAMLOCK HOSE FTG

Specifications

  • Manufacturer Upc Number
    822353032916
  • Product Types
    Aluminum Part C Female Coupler x Hose Shank
  • Size
    1 1/2
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353032916
  • Working Pressure
    250 psi
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text