Motion
AL-C250
AL-C250 2 1/2 in. Size Aluminum Part C Female Coupler x Hose Shank
Mi Item #00343479
MFR #AL-C250
Price$49.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-C250 2 1/2 in. Size Aluminum Part C Female Coupler x Hose Shank
Mi Item #00343479
MFR #AL-C250

Mfr description
AL-C250 ALUM.CAMLOCK HOSE FTG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.65/each

Specifications

Dimensions

  • Size
    2 1/2

Details

  • Manufacturer Upc Number
    822353032930
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Product Types
    Aluminum Part C Female Coupler x Hose Shank
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353032930
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)