Motion
AC300
Cam & Groove Coupler - 3 in Boss-Lock Female Coupler x 3 in Hose Shank, Straight
MI ITEM #00343487
MFR #AC300
Price$109.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in Boss-Lock Female Coupler x 3 in Hose Shank, Straight
MI ITEM #00343487
MFR #AC300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$109.07/each

Specifications

Dimensions

  • Barb Length
    3-15/16 in
  • Coupling Size
    3 in
  • End 1 Size
    3 in
  • End 2 Size
    3 in
  • Overall Length
    6-7/32 in
  • Weight
    2.15 lbs

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • Coupling Connection Type
    Coupler x Hose Shank
  • Coupling Gender
    Female
  • End 1 Type
    Boss-Lock Female Coupler
  • End 2 Type
    Hose Shank
  • Fitting Connection Family
    Barbed to CamLock
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Maximum Operating Pressure
    125 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Overview

Mfr description
AC-300 3 PART C ALUMNM CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text