Motion
AL-C300
Elbow & Straight Adapters - 3 in Coupling Size, Aluminum Body, Part C, Coupler x Hose Shank
Mi Item #00343490
MFR #AL-C300
Price$66.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3 in Coupling Size, Aluminum Body, Part C, Coupler x Hose Shank
Mi Item #00343490
MFR #AL-C300

Mfr description
AL-C300 ALUMINUM CAMLOCK HOSE FTG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.77/each

Specifications

Dimensions

  • Coupling Size
    3 in
  • Size
    3

Details

  • Body Material
    Aluminum
  • Coupling Connection Type
    Coupler x Hose Shank
  • Manufacturer Upc Number
    822353032947
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Part Type
    Part C
  • Product Types
    Aluminum Part C Female Coupler x Hose Shank
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353032947
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)