Motion
BR-D075
BR-D075 3/4 in. Size Brass Part D Female Coupler x Female NPT
MI ITEM #00343644
MFR #BR-D075
List Price$36.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-D075 3/4 in. Size Brass Part D Female Coupler x Female NPT
MI ITEM #00343644
MFR #BR-D075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.02/each for your price

Overview

Mfr description
BR-D075 BRZ CAMLOCK HOSE FTG
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Brass alloy is specially designed for high tensile strength and rigidity
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • Type
    Female Coupler x Female NPT
  • Product Types
    Brass Part D Female Coupler x Female NPT
  • Size
    3/4
  • Working Pressure
    250 psi
  • Coupling Connection Type
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Manufacturer Upc Number
    822353034682
  • UPC_NO
    822353034682
  • Material
    Brass
  • Weight
    0.51 lb
  • Additional Details
    Brass Quick-Acting Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text