Motion
BR-D100
BR-D100 1 in. Size Brass Part D Female Coupler x Female NPT
Mi Item #00343654
MFR #BR-D100
Price$35.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-D100 1 in. Size Brass Part D Female Coupler x Female NPT
Mi Item #00343654
MFR #BR-D100

Mfr description
BR-D100 BRZ CAMLOCK HOSE FTG
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.17/each

Specifications

Dimensions

  • Size
    1
  • Weight
    0.75 lb

Details

  • Additional Details
    Brass Quick-Acting Couplings
  • Coupling Connection Type
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Manufacturer Upc Number
    822353034699
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Brass
  • Product Types
    Brass Part D Female Coupler x Female NPT
  • Type
    Female Coupler x Female NPT
  • UPC_NO
    822353034699
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)