Motion
D-BR-125
Cam & Groove Fitting - 1-1/4 in Coupling Size, Brass Body, Part D
MI ITEM #00343666
MFR #D-BR-125
Your Price$58.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1-1/4 in Coupling Size, Brass Body, Part D
MI ITEM #00343666
MFR #D-BR-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.80/each(List $81.15)

Overview

Mfr description
D-BR-125 CAM & GROOVE BRASS

Specifications

  • Body Material
    Brass
  • Coupling Size
    1-1/4 in
  • ManufacturerName (description attribute)
    Campbell Fitting
  • Part Type
    Part D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text