Motion
BR-D150
BR-D150 1 1/2 in. Size Brass Part D Female Coupler x Female NPT
Mi Item #00343674
MFR #BR-D150
Price$78.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-D150 1 1/2 in. Size Brass Part D Female Coupler x Female NPT
Mi Item #00343674
MFR #BR-D150

Mfr description
BR-D150 BRZ CAMLOCK HOSE FTG
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.36/each

Specifications

Dimensions

  • Size
    1 1/2
  • Weight
    1.21 lb

Details

  • Additional Details
    Brass Quick-Acting Couplings
  • Coupling Connection Type
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Manufacturer Upc Number
    822353034712
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Brass
  • Product Types
    Brass Part D Female Coupler x Female NPT
  • Type
    Female Coupler x Female NPT
  • UPC_NO
    822353034712
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)