Motion
D-BR-250
Cam & Groove Fitting - 2-1/2 in Coupling Size, Brass Body, Part D
MI ITEM #00343693
MFR #D-BR-250
Your Price$105.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 2-1/2 in Coupling Size, Brass Body, Part D
MI ITEM #00343693
MFR #D-BR-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$105.39/each(List $121.20)

Overview

Mfr description
D-BR-250 CAM & GROOVE BRASS

Specifications

  • Body Material
    Brass
  • Coupling Size
    2-1/2 in
  • ManufacturerName (description attribute)
    Campbell Fitting
  • Part Type
    Part D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text