Motion
BD250
Cam & Groove Coupler - 2-1/2 in Boss-Lock Female Coupler x 2-1/2 in Female NPT, Straight
MI ITEM #00343695
MFR #BD250
Your Price$214.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 2-1/2 in Boss-Lock Female Coupler x 2-1/2 in Female NPT, Straight
MI ITEM #00343695
MFR #BD250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$214.16/each(List $295.55)

Overview

Mfr description
BD250 2-1/2 PART D BRASS CPLG
  • Dixon, Boss-Lock and EZ Boss-Lock cam and groove couplers and adapters are produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
  • Recess holds gasket firmly in place to ensure proper placement
  • Long shank design allows proper banding, thus eliminating the major cause of hose damage
  • Uniquely patented safety feature
  • Cast-in lugs allow safety clips to be attached once the lugs are passed through slots in the special cam lever arms
  • Clips prevent the coupler from being unlocked until they are removed, providing a positive locking action
  • Warning: Under no circumstances should cam and groove couplings be used for compressed air or steam service
  • Manufacturer: Dixon Valve & Coupling

Specifications

  • Body Material
    Brass
  • Coupling Connection Type
    Coupler x Female Thread NPT
  • Fitting Shape
    Straight
  • Coupling Gender
    Female
  • Coupling Size
    2-1/2 in
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • End 1 Type
    Boss-Lock Female Coupler
  • End 1 Size
    2-1/2 in
  • End 2 Type
    Female NPT
  • End 2 Size
    2-1/2 in
  • Weight
    4.09 lbs
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type D Female Coupler x Female Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text