Motion
BD600
Cam & Groove Coupler - 6 in, Boss-Lock Female Coupler, x 6 in, Female NPT, Straight
Mi Item #00343731
MFR #BD600
Price$987.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 6 in, Boss-Lock Female Coupler, x 6 in, Female NPT, Straight
Mi Item #00343731
MFR #BD600

Mfr description
BD600 6 PART D BRASS CPLG
  • Dixon, Boss-Lock and EZ Boss-Lock cam and groove couplers and adapters are produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$987.90/each

Specifications

Dimensions

  • Coupling Size
    6.0000 in
  • End 1 Size
    6 in
  • End 2 Size
    6 in
  • Thread Size
    6.0000 in
  • Weight
    16.88 lbs

Details

  • Application
    Liquid Transfer
  • Body Material
    Brass
  • Coupler Type
    Type D Female Coupler x Female Thread
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End 1 Type
    Boss-Lock Female Coupler
  • End 2 Type
    Female NPT
  • End Type
    Cam x Female NPT
  • End Type 2
    NPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Female NPT
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    Nitrile Rubber
  • Maximum Operating Pressure
    75 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Standards Met
    A-A-59326D
  • Style
    Coupler
  • Type
    D
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)