1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
TTC50
PTFE Tape - 1/2 in Wide, 1296 in Long, 3-1/2 mil, Color: White
MI ITEM #
00343778
MFR #
TTC50
Price
$3.85
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
PTFE Tape
DIXON VALVE & COUPLING CO TTC50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
TTC50
PTFE Tape - 1/2 in Wide, 1296 in Long, 3-1/2 mil, Color: White
MI ITEM #
00343778
MFR #
TTC50
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$3.85
/each
Qty
Add to Cart
Specifications
Dimensions
Length
1296 in
Thickness
3-1/2 mil
Weight
0.07 lbs
Width
1/2 in
Details
Application
Industrial
Color
White
Operating Temperature Range
-212 to +500 °F
Overview
Mfr description
TTC50 1/2 X 1296 SEAL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought