Motion
TSSS333
Tuff-Lite™ Hose Run x Hose Branch Tee
Mi Item #00343808
MFR #TSSS333
Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tuff-Lite™ Hose Run x Hose Branch Tee
Mi Item #00343808
MFR #TSSS333

Mfr description
TSSS-333 NYLON HOSE TEE
  • 50 pieces per pack (priced at each)
  • Nylon should not be used with compressed gas
  • Nylon fittings should not be used with acid-based fertilizers, bromine, chlorine, fluorine, hydrochloric acid, iodine, nitric acid, phosphoric acid, sulfuric acid or xylene.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.25/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Weight
    0.01 lbs

Details

  • Additional Details
    Safety Notes, Nylon should not be used with compressed gas, Nylon fittings should not be used with acid-based fertilizers, bromine, chlorine, fluorine, hydrochloric acid, iodine, nitric acid, phosphoric acid, sulfuric acid or xylene.
  • Body Material
    Nylon
  • Color
    White
  • Configuration
    Tee
  • Fitting Shape
    Tee
  • Material
    Nylon
  • Product Types
    Tee
  • Style
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)