Overview
Mfr description
RD125EZ PART D SS CPLG
- Produced to interchange with all product produced to Commercial Item Description A-A-59326B
- Precision machined to rigid tolerances
- Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
- Recess holds gasket firmly in place to ensure proper placement
- Long shank design allows proper banding, eliminating the major cause of hose damage
- Extremely easy to open, release lever is under your thumb when you want to open the fitting
- Resistant to accidental disconnection when being dragged, the release lever opens in the direction opposite to the cam arm, so movements that tend to open the release lever also tend to close the cam arm
- Alerts you if it is not properly engaged, if the rotating lever is not flush with the handle, it is not properly engaged
- No sliding pins to jam or pop open
- Rotating action helps keep the locking device free of debris
- Warning: Under no circumstances should cam and groove couplings be used for compressed air or steam service
- Manufacturer: Dixon Valve & Coupling
Specifications
- Body Material316 Stainless Steel
- Coupling Connection TypeCoupler x Female Thread NPT
- Fitting ShapeStraight
- Coupling GenderFemale
- Coupling Size1-1/4 in
- ManufacturerName (description attribute)Dixon Valve & Coupling Company, LLC
- End 1 TypeEZ Boss-Lock Female Coupler
- End 1 Size1-1/4 in
- End 2 TypeFemale NPT
- End 2 Size1-1/4 in
- Seal MaterialNitrile Rubber
- Coupler TypeType D Female Coupler x Female Thread
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data