Motion
RD150BL
Cam & Groove Coupler - 1-1/2 in Boss-Lock Female Coupler x 1-1/2 in Female NPT, Straight
Mi Item #00344402
MFR #RD150BL
Price$119.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1-1/2 in Boss-Lock Female Coupler x 1-1/2 in Female NPT, Straight
Mi Item #00344402
MFR #RD150BL

Mfr description
RD-150 1-1/2 PART D SS CPLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.88/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in
  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Hex Size
    2-3/16 in
  • Overall Length
    2-27/32 in
  • Weight
    2.04 lbs

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type D Female Coupler x Female Thread
  • Coupling Connection Type
    Coupler x Female Thread NPT
  • Coupling Gender
    Female
  • End 1 Type
    Boss-Lock Female Coupler
  • End 2 Type
    Female NPT
  • Fitting Connection Family
    CamLock to NPT
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)