Motion
AL-D125
AL-D125 1 1/4 in. Size Aluminum Part D Female Coupler x Female NPT
MI ITEM #00344487
MFR #AL-D125
List Price$33.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-D125 1 1/4 in. Size Aluminum Part D Female Coupler x Female NPT
MI ITEM #00344487
MFR #AL-D125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.96/each for your price

Overview

Mfr description
AL-D125 ALUM. CAMLOCK HOSE FTG
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • All 8" and 10" female couplers supplied with 4 locking handles, safety clips, pull rings and chains
  • Aluminum alloy is specially designed for high tensile strength, lightness and rigidity
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
  • Hose shanks specially designed for easy assembly with Tigerflex type hoses
  • Aluminum couplings supplied with brass handles which results in less wear on connecting parts

Specifications

  • Coupling Connection Type
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Manufacturer Upc Number
    822353033203
  • Product Types
    Aluminum Part D Female Coupler x Female NPT
  • Size
    1 1/4
  • Type
    Female Coupler x Female NPT
  • UPC_NO
    822353033203
  • Weight
    0.68 lb
  • Working Pressure
    250 psi
  • Additional Details
    Aluminum Quick-Acting Couplings
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text