Motion
AL-D200
Cam & Groove Fitting Parts - 2 in Coupling Size, Aluminum Body, Coupler x 150# Flange
Mi Item #00344508
MFR #AL-D200
Price$33.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Parts - 2 in Coupling Size, Aluminum Body, Coupler x 150# Flange
Mi Item #00344508
MFR #AL-D200

Mfr description
AL-D200 ALUM.CAMLOCK HOSE FTG
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.31/each

Specifications

Dimensions

  • Coupling Size
    2 in
  • Size
    2
  • Weight
    0.92 lb

Details

  • Additional Details
    Aluminum Quick-Acting Couplings
  • Body Material
    Aluminum
  • Coupling Connection Type
    Coupler x 150# Flange
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Manufacturer Upc Number
    822353033227
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Product Types
    Aluminum Part D Female Coupler x Female NPT
  • Type
    Female Coupler x Female NPT
  • UPC_NO
    822353033227
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)