Motion
BR-E125
BR-E125 1 1/4 in. Size Brass Part E Male Adapter x Hose Shank
Mi Item #00344710
MFR #BR-E125
Price$49.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-E125 1 1/4 in. Size Brass Part E Male Adapter x Hose Shank
Mi Item #00344710
MFR #BR-E125

Mfr description
BR-E125 BRZ CAMLOCK HOSE FTG
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.05/each

Specifications

Dimensions

  • Size
    1 1/4
  • Weight
    0.75 lb

Details

  • End Type
    Adapter
  • End Type 2
    Hose Shank
  • Manufacturer Upc Number
    822353034798
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Brass
  • Product Types
    Brass Part E Male Adapter x Hose Shank
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353034798
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)