Motion
AL-E150
AL-E150 1 1/2 in. Size Aluminum Part E Male Adapter x Hose Shank
Mi Item #00344953
MFR #AL-E150
Price$13.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-E150 1 1/2 in. Size Aluminum Part E Male Adapter x Hose Shank
Mi Item #00344953
MFR #AL-E150

Mfr description
AL-E150 ALUM. CAMLOCK HOSE FTG
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.12/each

Specifications

Dimensions

  • Size
    1 1/2
  • Weight
    0.38 lb

Details

  • End Type
    Adapter
  • End Type 2
    Hose Shank
  • Manufacturer Upc Number
    822353033319
  • Material
    Aluminum
  • Product Types
    Aluminum Part E Male Adapter x Hose Shank
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353033319
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)