Motion
600-E-AL
Cam & Groove Coupler - 6 in Male Adapter x 6 in Hose Shank, Straight
Mi Item #00345014
MFR #600-E-AL
Price$162.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 6 in Male Adapter x 6 in Hose Shank, Straight
Mi Item #00345014
MFR #600-E-AL

Mfr description
600E-AL ALUMINUM ADAPTER
  • Dixon, Boss-Lock and EZ Boss-Lock cam and groove couplers and adapters are produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.64/each

Specifications

Dimensions

  • Barb Length
    6-3/4 in
  • Coupling Size
    6 in
  • End 1 Size
    6 in
  • End 2 Size
    6 in
  • Overall Diameter
    7-1/8 in
  • Overall Length
    9-13/16 in
  • Weight
    5.09 lbs

Details

  • Body Material
    Aluminum
  • Compatible Banding Types
    None
  • Coupler Type
    Type E Male Adapter x Hose Shank
  • End 1 Type
    Male Adapter
  • End 2 Type
    Hose Shank
  • Fitting Connection Family
    Barbed to Groove
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Aluminum
  • Maximum Operating Pressure
    +75 psi
  • Number Of Ports
    2
  • Operating Pressure Range
    Maximum of 75 psi
  • Operating Temperature Range
    Maximum of +70 °F
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)