Motion
F-BR-75
Cam & Groove Fitting - 3/4 in Coupling Size, Brass Body, Part F
MI ITEM #00345139
MFR #F-BR-75
Your Price$20.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 3/4 in Coupling Size, Brass Body, Part F
MI ITEM #00345139
MFR #F-BR-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.48/each(List $28.26)

Overview

Mfr description
F-BR-75 CAM & GROOVE

Specifications

  • Body Material
    Brass
  • Coupling Size
    3/4 in
  • ManufacturerName (description attribute)
    Campbell Fitting
  • Part Type
    Part F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text