Motion
150-F-BR
Cam & Groove Coupler - 1-1/2 in Male Adapter x 1-1/2 in Male NPT, Straight
Mi Item #00345166
MFR #150-F-BR
Price$58.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1-1/2 in Male Adapter x 1-1/2 in Male NPT, Straight
Mi Item #00345166
MFR #150-F-BR

Mfr description
150-F-BR BRASS ADAPTER
  • Dixon, Boss-Lock and EZ Boss-Lock cam and groove couplers and adapters are produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.19/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in
  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Hex Size
    2-1/4 in
  • Overall Length
    3-5/32 in
  • Weight
    0.96 lbs

Details

  • Body Material
    Brass
  • Coupler Type
    Type F Male Adapter x Male Thread
  • Coupling Connection Type
    Adapter x Male Thread NPT
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    Male NPT
  • Fitting Connection Family
    Groove to NPT
  • Fitting Connection Type
    (1-1/2" Male NPT, 1-1/2")
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)