Motion
F-BR-150
Cam & Groove Fitting - 1-1/2 in Coupling Size, Brass Body, Part F
MI ITEM #00345171
MFR #F-BR-150
Your Price$43.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1-1/2 in Coupling Size, Brass Body, Part F
MI ITEM #00345171
MFR #F-BR-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.50/each(List $60.03)

Overview

Mfr description
F-BR-150 CAM & GROOVE

Specifications

  • Body Material
    Brass
  • Coupling Size
    1-1/2 in
  • ManufacturerName (description attribute)
    Campbell Fitting
  • Part Type
    Part F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text