Motion
BR-F400
BR-F400 4 in. Size Brass Part F Male Adapter x Male NPT
MI ITEM #00345209
MFR #BR-F400
Your Price$225.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-F400 4 in. Size Brass Part F Male Adapter x Male NPT
MI ITEM #00345209
MFR #BR-F400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$225.11/each(List $258.87)

Overview

Mfr description
BR-F400 BRZ CAMLOCK HOSE FTG
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Brass alloy is specially designed for high tensile strength and rigidity
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • End Type
    Adapter
  • End Type 2
    Male NPT
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353034934
  • Product Types
    Brass Part F Male Adapter x Male NPT
  • Size
    4
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353034934
  • Weight
    3.74 lb
  • Working Pressure
    150 psi
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text