Motion
600-F-BR
Cam & Groove Adapter - 6 in, Male Adapter, x 6 in, Male NPT, Straight
Mi Item #00345223
MFR #600-F-BR
Price$923.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Adapter - 6 in, Male Adapter, x 6 in, Male NPT, Straight
Mi Item #00345223
MFR #600-F-BR

Mfr description
600-F-BR BRASS ADAPTER
  • Produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$923.15/each

Specifications

Dimensions

  • Coupling Size
    6.0000 in
  • End 1 Size
    6 in
  • End 2 Size
    6 in
  • Thread Size
    6.0000 NPT
  • Weight
    16.50 lbs

Details

  • Application
    Liquid Transfer
  • Body Material
    Brass
  • Coupler Type
    Type F Male Adapter x Male Thread
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    Male NPT
  • End Type
    Cam x Male NPT
  • End Type 2
    NPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Male NPT
  • Fitting Shape
    Straight
  • For Use With
    Liquids
  • Maximum Operating Pressure
    75 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Standards Met
    A-A-59326D
  • Style
    Adapter
  • Type
    E
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)