Motion
F-SS-150
Cam & Groove Fitting - 1-1/2 in Coupling Size, Stainless Steel Body, Part F
Mi Item #00345307
MFR #F-SS-150
Price$50.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1-1/2 in Coupling Size, Stainless Steel Body, Part F
Mi Item #00345307
MFR #F-SS-150

Mfr description
F-SS-150 CAM & GROOVE S.S.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.99/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in

Details

  • Body Material
    Stainless Steel
  • ManufacturerName (description attribute)
    Campbell Fitting
  • Part Type
    Part F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)