Motion
F-AL-100
Cam & Groove Fitting - 1 in Coupling Size, Aluminum Body, Part F
Mi Item #00345381
MFR #F-AL-100
Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1 in Coupling Size, Aluminum Body, Part F
Mi Item #00345381
MFR #F-AL-100

Mfr description
F-AL-100 CAM & GROOVE ALUMINUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.25/each

Specifications

Dimensions

  • Coupling Size
    1 in

Details

  • Body Material
    Aluminum
  • ManufacturerName (description attribute)
    Campbell Fitting
  • Part Type
    Part F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)